BAHCO 310M-90 RING WRENCH

Heavy Duty Wrench

See technical informationSee documents

References

Bahco:310M-90
Rubix:401A5023
EAN:7314151829773
brand logo

Technical specifications

Opening90
Length410 mm
Typeoffset wrench
See all Specifications

Documents

Product details : BAHCO 310M-90 RING WRENCH


12-Point profile ring
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel

Strengths

Metric Deep Offset Heavy Duty Ring End Wrenches

Technical specifications


Attributes
Logistic Weight5080 g
Opening90
Length410 mm
Typeoffset wrench
Diameter140 mm
£ 449.67 excl. VAT
/ Each
£ 539.60 incl. VAT
  • Delivery usually within ( 14 ) days