SPARTEX 853456 BLACK NYLON 66 CABLE TIES DIAM 36X150 PK100
Nylon collar 6.6 black
See technical informationSee documentsReferences
Spartex:853456
Rubix:241A7580
EAN:3660338095603

Documents
Product details : SPARTEX 853456 BLACK NYLON 66 CABLE TIES DIAM 36X150 PK100
Nylon collar, quality 6.6.
Packed in packs of 100.
Packed in packs of 100.
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 3.6 mm |
| Type | fastener |
| Material/finishing | Nylon |
Show UNSPSC/ECL@SS
£ 1.22 excl. VAT
/ Each
£ 1.46 incl. VAT
- In stock: Next day delivery
