WERA 022815 352 SCREWDRIVER BALLEND HEX 5.0/100 K'FORM+

Hex Ballend Screwdrivers

See technical informationSee documents
References
Wera:05022815001
Rubix:2527234
EAN:4013288003799
brand logo
Technical specifications
Imprinthex / allen
Imprint size5 mm
Blade length100 mm
See all Specifications
Documents

Product details : WERA 022815 352 SCREWDRIVER BALLEND HEX 5.0/100 K'FORM+


Seriously high quality screwdrivers for working faster & easier. Special steel blades dramatically extend service life.

Strengths

Hexagonal ballpoint screwdriver
Multi-component kraftform handle for fast and ergonomic screwdriving
Take it easy tool finder:colour coding according to profile and size
Hexagonal blade and ballpoint for scure working even in difficult installation situations
The wera black point tip offers an exact fit and optimum corrosion protection

Technical specifications


Attributes
Imprinthex / allen
Imprint size5 mm
Blade length100 mm
Length205 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
  • In stock: Next day delivery