STANLEY 0-65-143 FATMAX SCREWDRIVER FLARED 12 X 250MM
Fatmax flared tip screwdrivers
See technical informationReferences
Stanley:0-65-143
Rubix:1358930
EAN:3253560651435

Product details : STANLEY 0-65-143 FATMAX SCREWDRIVER FLARED 12 X 250MM
Handles are moulded directly to the bar for durability. High grade steel bar allows for high torque and reduces the chance of tip breakage.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x40x431 mm |
|---|---|
| Imprint | flat |
| Imprint size | 12 |
| Blade length | 250 mm |
| Length | 250 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.32 excl. VAT
/ Each
£ 15.98 incl. VAT
- Usually arrives within 14 working days







