Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 008710 350PH SCREWDRIVER PH1/80 K'FORM+
WERA 008710 350PH SCREWDRIVER PH1/80 K'FORM+
350 PH Phillips screwdriver
References
wera:
05008710001
rubix:
2527179
ean:
4013288003607
Technical specifications
Imprint
Phillips
Imprint size
PH1
Blade length
80
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 008710 350PH SCREWDRIVER PH1/80 K'FORM+
Realization: nicromatt, Lasertip tip Handle: Kraftform anti-rolling, multicomponents
Applications
Use: Phillips screw Blade: cylindrical
Technical specifications
Attributes
Imprint
Phillips
Imprint size
PH1
Blade length
80
mm
Length
178
mm
Diameter
4.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
WERA 028035 367 SCREWDRIVER TORX PLUS 15IP/80 K'FORM+
ROEBUCK SCREWDRIVER PHILLIPS NO3 X 150MM
FACOM ATX25X100 PRO-TWIST SCREWDRIVER TOR X 25 X 100 MM
FACOM ATX40X150 PRO-TWIST SCREWDRIVER TOR X 40 X 150 MM
WERA 009319 355PZ SCREWDRIVER PZ2/300 K'FORM+
WERA 022810 352 SCREWDRIVER BALLEND HEX 4.0/100 K'FORM+
FACOM AT6.5X35 PRO-TWIST SCREWDRIVER SLOTTED 6.5 X 35 MM
BAHCO BE-7809 NUT DRIVER ERGO
ROEBUCK MACHINISTS SCREWDRIVER 250 X 8.0MM
BAHCO B194.015.100 SCREWDRIVER TORX T15X100
WERA 008851 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 2 X 25MM
FACOM ATHH.6,5X125 S/DRIV ATHH.65X125
FACOM 84E.2,5X75 HEX KEY 84E.25X75
BAHCO BE-7814 NUT DRIVER ERGO
WERA 032050 3367 SCREWDRIVER TX8/60 K'FORM STAINLESS