WERA 018302 932AS CHISELDRIVER 1.2/7.0/138 SQ DRIVE K'FORM+
932 AS Screwdriver for Slotted Screws
See technical informationSee documentsReferences
Wera:05018302001
Rubix:2527176
EAN:4013288134455



Documents
Product details : WERA 018302 932AS CHISELDRIVER 1.2/7.0/138 SQ DRIVE K'FORM+
Wera Chisel driver for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for enhanced service life and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. The square take-up in the impact cap enables higher torque transfer when screwdriving with the T-handle, Zyklop ratchet or Mini ratchet. The Wera black point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.
Strengths
Chiseldriver for fastening, chiselling and loosening
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal blade extending through the handle, impact cap with integrated square and bolster
The wera black point tip offers an exact fit and optimum corrosion protection
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal blade extending through the handle, impact cap with integrated square and bolster
The wera black point tip offers an exact fit and optimum corrosion protection
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 1,2x7 mm |
| Blade length | 138 mm |
| Length | 243 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.48 excl. VAT
/ Each
£ 16.18 incl. VAT
- Delivery usually within ( 5 ) days