M10 X 30 HEX BOLT 8.8 PK 25


HEX BOLT

References
rubix-uk:M10X30HB-8.8/25
rubix:80345225
brand logo
brand logo
Technical specifications
Length30 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : M10 X 30 HEX BOLT 8.8 PK 25


Pack of 25.

Technical specifications


Attributes
Length30 mm
Material/finishingsteel
Class8.8
Threading diameter10 mm
Show UNSPSC/ECL@SS
£ 8.80 excl. VAT
/ Each
£ 10.56 incl. VAT
  • Usually arrives within 14 working days