WERA 118068 2054 SCREWDRIVER HEX 2.0/60 K'FORM MICRO
Screwdriver For Hexagon Socket Screws
See technical informationSee documentsReferences
Wera:05118068001
Rubix:2573516
EAN:4013288032119

Documents
Product details : WERA 118068 2054 SCREWDRIVER HEX 2.0/60 K'FORM MICRO
Screwdriving jobs in electrical and precision engineering applications are often tedious and time-consuming. We learned from users what is important for them: working speeds, torque, precision - and we then focused particularly on these issues.
Strengths
Kraftform Micro screwdriver for hexagon socket screws
Multi-component kraftform micro handle for fast and ergonomic screwdriving
The wera black point tip offers an exact fit and optimum corrosion protection
Hex-Plus allows socket head screws to live longer
Take it easy tool finder: colour coding according to profile and size
Multi-component kraftform micro handle for fast and ergonomic screwdriving
The wera black point tip offers an exact fit and optimum corrosion protection
Hex-Plus allows socket head screws to live longer
Take it easy tool finder: colour coding according to profile and size
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2 mm |
| Blade length | 60 mm |
| Length | 157 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 3.04 excl. VAT
/ Each
£ 3.65 incl. VAT
- In stock: Next day delivery