References
Bahco:BE-7907
Rubix:2518322
EAN:7314153010964

Product details : BAHCO BE-7907 SCREWDRIVER ERGO BTX 7X75
Screwdriver developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 37,8 g |
|---|---|
| Imprint | torx profile |
| Imprint size | tr7 |
| Blade length | 75 mm |
| Length | 178 mm |
Show UNSPSC/ECL@SS
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
- Delivery usually within ( 14 ) days
