WERA 008750 350SK SCREWDRIVER PH0/60 K'FORM+
350 SK PH Screwdriver
See technical informationSee documentsReferences
Wera:05008750001
Rubix:2576497
Manufacturer :05008750001
EAN:4013288108128

Documents
Product details : WERA 008750 350SK SCREWDRIVER PH0/60 K'FORM+
High quality Kraftform Plus screwdriver with hexagonal blade. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer for fast and low-fatigue working.
Strengths
Screwdriver for cross-recess screws, Phillips
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal blade and bolster for higher torque transfer
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal blade and bolster for higher torque transfer
Technical specifications
Attributes
| Imprint | phillips |
|---|---|
| Imprint size | ph0 |
| Blade length | 60 mm |
| Length | 141 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
- Delivery usually within ( 5 ) days







