Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO BE-8801 SCREWDRIVER ERGO PZ1X25
BAHCO BE-8801 SCREWDRIVER ERGO PZ1X25
Pozidriv Screwdrivers
References
bahco:
BE-8801
rubix:
2518350
ean:
7314151838744
Technical specifications
Imprint
Pozidriv
Imprint size
PZ1
Blade length
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO BE-8801 SCREWDRIVER ERGO PZ1X25
Screwdriver developed according to the scientific Ergo process
Technical specifications
Attributes
Logistic Weight
40
g
Imprint
Pozidriv
Imprint size
PZ1
Blade length
25
mm
Length
83
mm
Finishing
Phosphate
Diameter
5
mm
Weight
40
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.08
excl. VAT
/
Each
£
12.10
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BAHCO BE-8915 SCREWDRIVER ERGO TX 15X100
WERA 347743 355PZ SCREWDRIVER PZ2/250 K'FORM+
FACOM SCREW DRIVER ATHH.4X90
WERA 008027 335 SCREWDRIVER SLOTTED 0.8/4.0/300 K'FORM+
STAHL 3K DRALL SCREWDRIVER 3.5 X 75
ROEBUCK SLOT-HEAD SCREWDRIVER - 6.5 X 150MM 826462
BAHCO BE-7920 SCREWDRIVER ERGO BTX 20X100
WERA 007676 334SK SCREWDRIVER SLOTTED 1.6/9.0/150 K'FORM+
BAHCO 902T-060-150 NUT DRIVER T-HANDLE 6 X 150
BAHCO BE-8890 SCREWDRIVER ERGO 2 5X14 0X200
FACOM SCREWDRIVERS AEF.3X75
STAHLWILLE 48301001 PH1 3K PHILIPS SCREWDRIVER
WERA 008740 350PH SCREWDRIVER PH4/200 K'FORM+
WERA 032021 3350 SCREWDRIVER PH1/80 K'FORM STAINLESS
BAHCO BE-8940 SCREWDRIVER ERGO TX 40X150