FACOM RL.NANO-U112 27 PIECE 1/4DR NANO INCH SOCKET SET 12PT


RL.NANO-U112 - ¼" nano socket set

References
facom:RL.NANO-U112
rubix:2017924
ean:3148519085532
brand logo
brand logo
Technical specifications
Number of elements28
Square drive adapter1/4 ''
See all Specifications

Product details : FACOM RL.NANO-U112 27 PIECE 1/4DR NANO INCH SOCKET SET 12PT


¼" nano inch Socket set - RL.NANO-U112
Contains:
- 1 x ¼" high performance waterproof pawl RL.161.
- 10 x ¼" 12-point inch sockets: 7/32" - ¼" - 9/32" - 5/16" - 11/32" - ⅜" - 13/32" - 7/16" - ½" - 9/16".
- 11 x series 1 standard bits - ¼" drive - 6.35 mm - L 25 mm:
- ES.T High Perf for slotted screws: F4 - F6.5 - F8.
- ED.T High Perf Pozidriv®: PZ1 - PZ2 - PZ3
- EH for hex socket screws: ¼ - ⅛ - 3/16 - 5/32 - 7/32.
- 1 x ¼" socket holder bit - ¼" ECR.
- 1 x ¼" universal joint - R.240A.
- 1 x ¼" socket holder bit with standard retaining ring - R.235. R.235.
-1 x screwdriver handle 1/4 "short-R. 236C.
- 1 x ¼" standard extension - L 55 mm - R.209.
- 1 x ¼" standard extension - L 100 mm - R.210.
- Empty case: BV.RNANO-U.
Weight: 0.745 kg.

Technical specifications


Attributes
Logistic Weight701 g
Packaged dimensions (D x W x H)150x90x45 mm
Package weight701 g
Number of elements28
Square drive adapter1/4 ''
ModelRL.NANO-U112
Show UNSPSC/ECL@SS
£ 197.72 excl. VAT
/ Each
£ 237.26 incl. VAT
  • Usually arrives within 14 working days