GEDORE IN19PA 1/2IN DR IMP 9PC IN-HEX SOCKET SET 3/16-5/8IN 6156410
Socket screwdriver set 9-piece IN 19 PA
See technical informationReferences
Gedore:IN 19 PA
Rubix:1145172
Manufacturer :6156410
EAN:4010886615645

Product details : GEDORE IN19PA 1/2IN DR IMP 9PC IN-HEX SOCKET SET 3/16-5/8IN 6156410
Screwdriver bit socket set 1/2" 9 pcs in-hex INCH For in-hex screws In GEDORE blue sheet steel case Dimensions: 281 x 79 x 35 mm
Technical specifications
Attributes
| Logistic Weight | 1328 g |
|---|---|
| Number of elements | 9 |
| Square drive adapter | 1/2 '' |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 106.51 excl. VAT
/ Each
£ 127.81 incl. VAT
- In stock: Next day delivery
