GEDORE ITX 19 TX SCREWDRIVER BIT 1/2 INCH SQUARE DRIVE TX 17 PCE SET
Nut spinner set 17-piece ITX 19 TX-017
See technical informationReferences
Gedore:ITX 19 TX-017
Rubix:2515801
Manufacturer :6129520
EAN:4010886612958

Product details : GEDORE ITX 19 TX SCREWDRIVER BIT 1/2 INCH SQUARE DRIVE TX 17 PCE SET
Screwdriver bit socket set 1/2" 17 pcs TX For protruding and recessed TX screws In GEDORE blue sheet steel case Dimensions: 320 x 210 x 55 mm
Technical specifications
Attributes
| Logistic Weight | 2765 g |
|---|---|
| Number of elements | 17 |
| Square drive adapter | 1/2 '' |
| Model | t20-t60, e10-e24 |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 325.04 excl. VAT
/ Each
£ 390.05 incl. VAT
- Delivery usually within ( 8 ) days
