ROEBUCK 897504 1/4 HEXAGONAL SOCKETS AND BITS SET - 48 PIECES - RB 48


RB 48 S - 1/4" HEXAGONAL SOCKETS AND BITS SET - 48 PIECES

References
roebuck:897504
rubix:262A8431
ean:3660338498466
brand logo
brand logo
Technical specifications
Number of elements48
Square drive adapter1/4 ''
See all Specifications

Product details : ROEBUCK 897504 1/4 HEXAGONAL SOCKETS AND BITS SET - 48 PIECES - RB 48


PRACTICE:
Drawing of the content on the top of the case
Bi color foam inlay for easy identification of the missing parts
ROBUST:
Bi-material case for extra durability and to prevent the box from slipping
Metal latch for secure closure
EASY STORAGE:
Foam with preset location for each element
Stabilizer under the case for vertical storage
FOR HARD-TO-REACH AREAS: 72 teeth ratchet with slim head
EASY TO USE: Chrome vanadium sockets with knurling for a better grip
COMFORT: Ergonomic handles for comfort during extended use
PROFESSIONAL QUALITY: We rigorously test all of our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement
Content of the set:
12 hexagonal sockets (4-4.5-5-5.5-6-7-8-9-10-11-12-13mm)
6 deep hexagonal sockets (6-7-8-10-12-13mm)
1 extension bar (50mm)
1 flexible extension bar (150mm)
1 coupler (1/4" dr. to 1/4" hexagonal)
1 bit holder
24 bits: PH (1-2-3-4), PZ (1-2-3-4), SLOT (3-4-5.5-7mm), HEX (3-4-5-6-7-8mm), TORX profile (T10-T20-T25-T27-T30-T40)
1 spinner handle
1 1/4" 72 teeth ratchet

Dimensions of the set : 300 × 195 × 65 mm

Strengths

A complete set for everyday needs

Technical specifications


Attributes
Number of elements48
Square drive adapter1/4 ''
Length300 mm
Show UNSPSC/ECL@SS
£ 66.39 excl. VAT
/ Each
£ 79.67 incl. VAT
  • In stock: Next day delivery