Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw - Accessory
BOSCH 2609390034 HEX SHANK ARBOR FOR 35-152MM HOLE SAWS
BOSCH 2609390034 HEX SHANK ARBOR FOR 35-152MM HOLE SAWS
Hexagon Adapter
References
bosch:
2609390034
rubix:
2577929
ean:
3165140087780
Technical specifications
Type
hexagon adapter
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOSCH 2609390034 HEX SHANK ARBOR FOR 35-152MM HOLE SAWS
The Hexagon Adapter connects the hole saw to the power tool with a mandrel.
Hexagonal adapter, 5/8-18 UNF 32-210 mm
Technical specifications
Attributes
Logistic Weight
160
g
Packaged dimensions (D x W x H)
175
x
75
x
40
mm
Package weight
160
g
Type
hexagon adapter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.44
excl. VAT
/
Each
£
17.33
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BOSCH 2608900528 EXPERT POWER CHANGE PLUSPILOT DRILLBIT HSS-G 7.15X105
BAHCO 3834-EXT-2 EXTENSION FOR HOLESAWS 8.5MM
STARRETT A2E HOLE SAW ARBOR AY1411
STARRETT FAST CUT ARBOR A1E
BOSCH 2.608.594.264 POWERCHANGE HOLESAW ARBOR ONLY - HEX SHANK
STARRETT HOLE SAW ARBOR A4
STARRETT OOPS ARBOR ADAPTOR A19
BAHCO 3834-ARBR-630 ARBOR 14-30MM IP
BOSCH 2608594256 ADAPTER 8.7MM DRILL HSS-CO
STARRETT HOLE SAW ARBOR DIAMOND XA10
BOSCH 2.608.594.261 ARBOR PILOT HSS-COBALT 7.5X105MM 1/4HEX SHANK
BAHCO 3834-ARBR-730 ARBOR 14-30MM IP
LENOX 1768436 PLUMBERS HOLE SAW KIT SET OF 9
BOSCH 2609390588 3/8 HEX ARBOR
LENOX 3084712X HOLE SAW ARBOR EXTENSION 300MM