Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
GEDORE RED R36675009 9 PIECE BALL END CRANKED SOCKET KEY SET
GEDORE RED R36675009 9 PIECE BALL END CRANKED SOCKET KEY SET
Hexagon Allen key set
References
gedore red:
R36675009
rubix:
45038793
manufacturer :
3301335
ean:
4060833013352
Technical specifications
Number of elements
9
Imprint
hex / allen
Product details
Technical specifications
Product details : GEDORE RED R36675009 9 PIECE BALL END CRANKED SOCKET KEY SET
With ball end For in-hex screws Contents: 1.5 2 2.5 3 4 5 6 8 10 mm
Technical specifications
Attributes
Number of elements
9
Imprint
hex / allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.63
excl. VAT
/
Each
£
22.36
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
WERA 133165 950/9 SPKL HEX-PLUS MULTICOLOUR 3 WORKSHOP RACK 10PC
ROEBUCK 9PC HEX KEY BALL POINT SET 1.5MM-10MM
WERA 022639 950SPKL/9SZ HEX KEY SET 5/64-3/8 LONG B/END 9PC
ROEBUCK NON-SPARKING LONG SPHERICAL HEAD KEYS SET OF 9 879653
WERA 022087 950PKL/9SMN HEX KEY SET 1.5-10 L'B/END CHROME PLATED 9PC
WERA 073594 950PKLS/9SM SB HEX PLUS SET SHALLOW REACH 9PC
BRITOOL EXPERT SLEEVE SET 9PC LNG HEX KEYS SPH HEAD
ROEBUCK TORX KEY SET TX10-TX50 9 PIECE SET
FACOM ALLEN KEY SET 83SH.JPAA
BRITOOL EXPERT FOLDING SET OF 7 HEX KEYS:25->10 MM
FACOM 83SH.JP9A BALL HEX KEYS SETMM 9 PIECE LONG
WERA 022669 3950SPKL/9SM HEX KEY SET 1.5-10MM STAINLESS 9PC
FACOM ALLEN KEY 3/32-3/4 82H.JU13
FACOM SET OF WRENCH 83H.JL12
ROEBUCK MULTI HANDLE CASE 2-10MM