BAHCO BE-9775 HEX KEY SET 5/64-3/16
Imperial Long Ball End Hex L-Key Set with Phosphate Finish - 13 Pcs
See technical informationReferences
Bahco:BE-9775
Rubix:80075659
EAN:7314150056330

Product details : BAHCO BE-9775 HEX KEY SET 5/64-3/16
Angled, hexagonal pin wrench set, inch sizes. In plastic holder. Size indication on the holder for easy recognition. Hanging hole.
Strengths
In plastic holder|All sizes marked on the holder for an easy selection|Hanging hole
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Number of elements | 7 |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 14.96 excl. VAT
/ Each
£ 17.95 incl. VAT
- In stock: Next day delivery
