FACOM HEX KEY SLEEVE SET 83H.JL10

JL-JU-hex keys sets

See technical information
References
Facom:83H.JL10
Rubix:1235727
EAN:3148515328015
brand logo
Technical specifications
Number of elements10
Imprinthex / allen
See all Specifications

Product details : FACOM HEX KEY SLEEVE SET 83H.JL10


JL-JU-hex keys sets
- 82H: Short keys.
83: Long keys.
-83SH: Long spherical head keys.
JL = Metric key set.
Ju = set of keys in inches.

Technical specifications


Attributes
Logistic Weight597 g
Packaged dimensions (D x W x H)200x125x20 mm
Package weight597 g
Number of elements10
Imprinthex / allen
Show UNSPSC/ECL@SS
£ 29.71 excl. VAT
/ Each
£ 35.65 incl. VAT
  • Delivery usually within ( 14 ) days