Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
FACOM 6PC SECURITY HEX KEYS 83R.JP6
FACOM 6PC SECURITY HEX KEYS 83R.JP6
Set of 6 Allen keys for safety screws
References
facom:
83R.JP6
rubix:
1235731
ean:
3148516330604
Technical specifications
Number of elements
6
Imprint
Hex / Allen
See all Specifications
Product details
Technical specifications
Product details : FACOM 6PC SECURITY HEX KEYS 83R.JP6
Set of 6 Allen keys for safety screws
-The male keys are presented in a compact case with a folding flap allowing quick selection of the desired size.
-The case contains the sizes: 2 - 2.5 – 3 – 4 – 5 - 6 mm.
Weight: 350g
Technical specifications
Attributes
Logistic Weight
110
g
Packaged dimensions (D x W x H)
145
x
60
x
20
mm
Package weight
110
g
Number of elements
6
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.42
excl. VAT
/
Each
£
47.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE ALLEN KEY SET 1505408 H42-10
WERA 133165 950/9 SPKL HEX-PLUS MULTICOLOUR 3 WORKSHOP RACK 10PC
XCELITE SCREWDRIVER ST NO 99PS-41MMBP
STAHLWILLE 96432601 HEX KEY SET-BALL ENDED METRIC
FACOM HEX KEY SET 82H.JU10 10 PIECE
WERA 022669 3950SPKL/9SM HEX KEY SET 1.5-10MM STAINLESS 9PC
GEDORE H 42 EL-88 HEXAGON SOCKET KEY SET
"WERA 022721 3950PKL/9SZ HEX KEY SET 3/32""-3/8"" LNG B/END STAINLESS 9PC"
ROEBUCK TORX KEY SET TX10-TX50 9 PIECE SET
GEDORE H 43 TX-09 CRANKED SOCKET SCREWDRIVER SET
WERA 022639 950SPKL/9SZ HEX KEY SET 5/64-3/8 LONG B/END 9PC
FACOM HEX KEY SLEEVE SET 83H.JL10
WERA 022720 3950PKL/9 HEX KEY SET 1.5-10.0 LONG BALLEND STAINLESS 9PC
GEDORE DT 2142-008 HEXAGON ALLEN KEY SET 8 PCS
ROEBUCK LONG HEXAGON KEYS - SO EASY SYSTEM HEAD SET 9 PIECE 827135