FACOM 89.JP8A TORX KEYS SET IN WALLET 8 PIECES

89.JP- Angle Torx® keys in holder

See technical information

References

Facom:89.JP8A
Rubix:270A2359
EAN:3148519200935
brand logo

Technical specifications

Number of elements8
Imprinttorx profile
See all Specifications

Product details : FACOM 89.JP8A TORX KEYS SET IN WALLET 8 PIECES


Torx [No]: T10-T15-T20-T25-T27-T30-T40-T45 key: 89S[g]: 260

Strengths

• Meets the Torx® and Resistorx® specifications. • Keys in a compact holder with opening part, in which the desired size is quickly found. • Sets available with 4 types of keys:-89: Torx® keys.-89L: Long Torx® keys.-89R: Resistorx® keys.-89S: Long Torx® keys-ball head

Technical specifications


Attributes
Logistic Weight196 g
Packaged dimensions (D x W x H)110x65x35 mm
Package weight196 g
Number of elements8
Imprinttorx profile
£ 29.50 excl. VAT
/ Each
£ 35.40 incl. VAT
  • Delivery usually within ( 14 ) days