SPARTEX ECFNYL12A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 12 DI


hexagon lock nut with nylon insert

References
spartex:ECFNYL12A2
rubix:230A0725
manufacturer :881042
ean:3660338345296
LOCK-NUT NYLON RING - Stainless steel A2 Wire diameter mm 12
brand logo
brand logo
Technical specifications
Material/finishingstainless steel a2
Standarddin 985
Threading diameter12 mm
See all Specifications

Product details : SPARTEX ECFNYL12A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 12 DI


Hexagon lock nut with nylon insert
DIN 985
Ø12
brand logo

Technical specifications


Attributes
Material/finishingstainless steel a2
Standarddin 985
Threading diameter12 mm
Wrench19
Show UNSPSC/ECL@SS
£ 0.22 excl. VAT
/ Each
£ 0.27 incl. VAT
  • Usually arrives within 14 working days