SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2-70 10 69262010
Nylstop nut with serrated base
See technical informationReferences
Spartex:ECHNYLLIS10A2-70
Rubix:264A7469
Manufacturer :69262010
EAN:4043377267863


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 6926 |
| Threading diameter | 10 mm |
Product details : SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2-70 10 69262010
Hexagon flange nuts without serration A2-70 10 DIN 6926
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 6926 |
| Threading diameter | 10 mm |
| For screws | m10 |
| Quality Grade | A2-70 |
| Wrench | sw15 |
| Type | smooth |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 20.85 excl. VAT
/ 100 pieces
£ 25.02 incl. VAT
- In stock: Next day delivery