Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M8 FULL NUT GR. 8 BZP PK 50
M8 FULL NUT GR. 8 BZP PK 50
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M8FN8/50
rubix:
80192397
Technical specifications
Material/finishing
steel
Threading diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : M8 FULL NUT GR. 8 BZP PK 50
Pack of 50.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
8
mm
Class
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.14
excl. VAT
/
Each
£
3.77
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
M16 FULL NUT GR.8 BZP PACK 25
SPARTEX HEX THIN NUTS A4 3.5 0439435
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 36 6331236
SPARTEX HEX NUTS A4-80 22 0934422L
SPARTEX HEX THIN NUTS A4-40 20 0439420 15L
FULLNUT A2 PK25 M14FN-A2/25
SPARTEX HEX THIN NUTS A4-40 30 0439430 2
SPARTEX HEX THIN NUTS A4-40 36 0439436 3
SPARTEX HEX THIN NUTS A4-40 8 043948 075
SPARTEX HEX THIN NUTS A4-40 20 0439420 2
SPARTEX HEX THIN NUTS A4 2.6 04394026
SPARTEX ECHU5A2-80-HEXAGON NUTS A2-80 5
SPARTEX HEX THIN NUTS A2-35 12 0439212
SPARTEX HEX NUTS A4-50 30 0934430
SPARTEX HEX NUTS A2 1.2 09342012