Hexagon nuts, low form
Material/finishing | stainless steel a2 |
---|---|
Standard | din 936 |
Threading diameter | 27 mm |
Material/finishing | stainless steel a2 |
---|---|
Standard | din 936 |
Threading diameter | 27 mm |
Class | 25 |
End | hexagonal |
Type | low shape |
Wrench | sw41 |
Usually arrives within 14 working days