References
Superseded Ref:ECHU2A4
Spartex:ECHU2A4-50
Rubix:268A2821
Manufacturer :093442
EAN:4043377099297


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 2 mm |
Product details : SPARTEX HEX NUTS A4 2 093442
Hexagon nuts A4 2 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 2 mm |
| For screws | m2 |
| Quality Grade | A4-50 |
| Wrench | sw4 |
Show UNSPSC/ECL@SS
£ 14.40 excl. VAT
/ 1,000 pieces
£ 17.28 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
2 mm
For screws
m2