References
Spartex:ECHU1,4A2-50
Rubix:268A2772
Manufacturer :09342014
EAN:4043377098207


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 1.4 mm |
Product details : SPARTEX HEX NUTS A2 1.4 09342014
Hexagon nuts A2 1,4 DIN 934
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 1.4 mm |
| For screws | m1.4 |
| Quality Grade | a2-50 |
| Wrench | sw3 |
Show UNSPSC/ECL@SS
£ 48.28 excl. VAT
/ 200 pieces
£ 57.94 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
Select...
For screws
Select...