Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-70 33 093447033
SPARTEX HEX NUTS A4-70 33 093447033
Hexagon nuts
References
spartex:
ECHU33A4-70
rubix:
268A2855
manufacturer :
093447033
ean:
4043377335272
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
33
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-70 33 093447033
Hexagon nuts A4-70 33 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
33
mm
Class
70
End
hexagonal
Wrench
sw50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.73
excl. VAT
/ 10
pieces
£
40.47
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
M2 FULL NUT GRADE. 8 BZP PACK OF 250
SPARTEX HEX THIN NUTS A2-35 30 0439230 15
SPARTEX HEX THIN NUTS A4-40 12 0439412 125L
SPARTEX HEX NUTS A4-80 24 0934424
SPARTEX HEX THIN NUTS A2-35 10 0439210 125L
SPARTEX HEX THIN NUTS A2 3.5 0439235
SPARTEX ECHUCRAN6A4-80-HEXAGON FLANGE NUTS SERRATED A4-80 6
SPARTEX HEX THIN NUTS A4-40 8 043948
SPARTEX HEX THIN NUTS A4-35 14 936414
SPARTEX ECHC14A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 14
SPARTEX HEX NUTS A4 2.3 09344023
SPARTEX HEX THIN NUTS A4-40 24 0439424L
SPARTEX HEX THIN NUTS A4-35 10 0936410
SPARTEX ECHU10A2 HEXAGON NUTS 10 DIN934 A2
M12 FULL NUT A2 PACK OF 25