References
Superseded Ref:881060
Spartex:ECHU16A2-70
Rubix:264A7493
Manufacturer :0934216
EAN:4043377098405


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 16 mm |
Product details : SPARTEX HEX NUTS A2-70 16 0934216
Hexagon nuts A2-70 16 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 16 mm |
| For screws | m16 |
| Quality Grade | A2-70 |
| Wrench | sw24 |
| Thread-cutting pitch | 2 mm |
Show UNSPSC/ECL@SS
£ 23.23 excl. VAT
/ 100 pieces
£ 27.88 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
16 mm
For screws
m16