Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-50 52 0934452
SPARTEX HEX NUTS A4-50 52 0934452
Hexagon nuts
References
spartex:
ECHU52A4-50
rubix:
268A2877
manufacturer :
0934452
ean:
4043377099631
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
52
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-50 52 0934452
Hexagon nuts A4-50 52 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
52
mm
Class
50
End
hexagonal
Wrench
sw80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.67
excl. VAT
/ 5
pieces
£
99.21
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-40 8 043948 1L
SPARTEX HEX NUTS A4-50 60 0934460
SPARTEX HEX NUTS A4-80 27 0934427 15
SPARTEX HEX NUTS A2-50 48 0934248
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 8 6923408
SPARTEX HEX FLANGE NUTS W/SERRATION A4-80 5 692345
SPARTEX ECHU12A4-70-HEXAGON NUTS A4-70 12
SPARTEX HEX NUTS A2-70 30 0934230L
SPARTEX HEX NUTS A2-70 12 0934212 15
M4 FULL NUT BRASS PACK OF 250
SPARTEX HEX NUTS A2 1.7 09342017
SPARTEX ECHU7A4-70-HEXAGON NUTS A4-70 7
SPARTEX ECHC16A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 16
SPARTEX HEX NUTS A4-80 16 0934416
SPARTEX HEX THIN NUTS A4-40 30 0439430 15