Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-70 24 093447024
SPARTEX HEX NUTS A4-70 24 093447024
Hexagon nuts
References
spartex:
ECHU24A4-70
rubix:
268A2814
manufacturer :
093447024
ean:
4043377099839
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
24
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-70 24 093447024
Hexagon nuts A4-70 24 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
24
mm
Class
70
End
hexagonal
Wrench
sw36
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.45
excl. VAT
/ 25
pieces
£
26.94
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A4 2 093442
SPARTEX HEXAGON NUTS A4-70 8
SPARTEX HEX THIN NUTS A2-35 24 0439224 2L
SPARTEX HEX NUTS A2-70 12 0934212 125
SPARTEX HEX THIN NUTS A2-35 14 0439214 15
SPARTEX ECHC14A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 14
SPARTEX HEX THIN NUTS A2 2.6 04392026
SPARTEX HEX NUTS A4-80 20 0934420 15
SPARTEX HEX THIN NUTS A4-25 27 0936427
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 8 6923408
SPARTEX HEX FLANGE NUTS W/SERRATION A4-80 5 692345
SPARTEX HEX NUTS A2-70 5 093425
SPARTEX ECHUCRAN3A4-HEXAGON FLANGE NUTS SERRATED A4 3
SPARTEX HEX THIN NUTS A4-40 18 0439418L
SPARTEX HEX THIN NUTS A4-40 10 0439410 1