Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2 1.7 09342017
SPARTEX HEX NUTS A2 1.7 09342017
Hexagon nuts
References
spartex:
ECHU1,7A2-50
rubix:
268A2776
manufacturer :
09342017
ean:
4043377098221
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
1.7
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2 1.7 09342017
Hexagon nuts A2 1,7 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
1.7
mm
Class
50
End
hexagonal
Wrench
sw3,2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
538.40
excl. VAT
/ 1,000
pieces
£
646.08
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECHU8A2 HEXAGON NUTS 8 DIN934 A2
SPARTEX HEX THIN NUTS A2-35 36 0439236 15
SPARTEX HEX THIN NUTS A2-35 18 936218
M8 STUD CONNECTOR A2 PACK OF 10
SPARTEX HEX NUTS A1.4571 30 0934457130
SPARTEX HEX NUTS A1.4571 27 0934457127
SPARTEX HEX THIN NUTS A2-35 22 0936222
M20 FULL NUT A4 PACK OF 25
SPARTEX HEX NUTS A4-50 36 0934436
FULLNUT ZP PK5 M24FN8-ZP/5
SPARTEX ECHU5A4-70-HEXAGON NUTS A4-70 5
SPARTEX ECHU14A2-80-HEXAGON NUTS A2-80 14
SPARTEX HEX NUTS A2-70 33 093427033
SPARTEX HEX THIN NUTS A2-35 12 0439212 125L
M5 FULL NUT BRASS PK 100