Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2-70 8 093428L
SPARTEX HEX NUTS A2-70 8 093428L
Hexagon nuts
References
spartex:
ECHUFPASG8A2-70
rubix:
264A7615
manufacturer :
093428L
ean:
4043377098870
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2-70 8 093428L
Hexagon nuts A2-70 8 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
8
mm
Class
70
End
hexagonal
Wrench
sw13
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.78
excl. VAT
/ 100
pieces
£
8.14
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-35 8 093648 1
SPARTEX ECHC10A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 10
SPARTEX ECHU5A2-80-HEXAGON NUTS A2-80 5
SPARTEX HEX THIN NUTS A4-40 8 043948 075
SPARTEX HEX THIN NUTS A2-35 33 0439233 15
M4 FULL NUT A4 PK 100
SPARTEX HEX THIN NUTS A2-35 10 0439210 1
SPARTEX HEX NUTS A1.4571 24 0934457124
SPARTEX HEX NUTS A2-70 12 0934212 125L
SPARTEX HEX NUTS A4-80 6 093446L
SPARTEX HEX THIN NUTS A4-40 12 0439412 15
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A4 33 6331433
SPARTEX ECHU7A4-70-HEXAGON NUTS A4-70 7
SPARTEX HEX THIN NUTS A4-25 45 0439445
SPARTEX HEX NUTS A4-50 36 0934436L