Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-70 42 093447042
SPARTEX HEX NUTS A4-70 42 093447042
Hexagon nuts
References
spartex:
ECHU42A4-70
rubix:
268A2871
manufacturer :
093447042
ean:
4043377335302
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
42
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-70 42 093447042
Hexagon nuts A4-70 42 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
42
mm
Class
70
End
hexagonal
Wrench
sw65
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.28
excl. VAT
/ 10
pieces
£
122.73
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECHUCRAN3A4-HEXAGON FLANGE NUTS SERRATED A4 3
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 27 6331227
SPARTEX HEX THIN NUTS A2-35 22 0439222
SPARTEX HEX THIN NUTS A4-25 52 0439452
SPARTEX HEX NUTS A2 1.7 09342017
SPARTEX HEX THIN NUTS A2-35 4 043924
SPARTEX HEX THIN NUTS A2-35 22 0936222
M8 FULL NUT GR. 8 BZP PK 200
SPARTEX HEX THIN NUTS A4-40 22 0439422 2
SPARTEX ECHC16A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 16
SPARTEX HEX THIN NUTS A4-35 8 093648 1
SPARTEX HEX THIN NUTS A4-40 5 043945L
SPARTEX HEX NUTS A4-80 30 0934430 15
M3 FULL NUT A2 PK 250
M4 FULL NUT A2 PACK OF 50