Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2-50 36 0934236
SPARTEX HEX NUTS A2-50 36 0934236
Hexagon nuts
References
spartex:
ECHU36A2-50
rubix:
268A2857
manufacturer :
0934236
ean:
4043377098719
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
36
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2-50 36 0934236
Hexagon nuts A2-50 36 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
36
mm
Class
50
End
hexagonal
Wrench
sw50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.58
excl. VAT
/ 10
pieces
£
34.30
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECHC6A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 6
SPARTEX HEX THIN NUTS A4-40 8 043948
SPARTEX HEX THIN NUTS A2-35 10 0439210 1
SPARTEX HEX NUTS A4 2.3 09344023
SPARTEX HEX THIN NUTS A4-40 33 0439433 15
SPARTEX HEX THIN NUTS A4-40 12 0439412
M20 STUD CONNECTOR 4.6 BZP PACK OF 10
SPARTEX HEX THIN NUTS A2-35 22 0439222L
SPARTEX HEX THIN NUTS A2-35 33 0439233
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2-70 8 6923208
SPARTEX HEX NUTS A2-70 22 0934222L
SPARTEX HEX NUTS A1.4571 12 0934457112
SPARTEX HEX THIN NUTS A2-35 16 0439216 15L
SPARTEX HEX NUTS A2-70 18 0934218L
SPARTEX HEX NUTS A2-70 5 093425