References
Spartex:ECHUBASFF1-12A4-40
Rubix:268A2980
Manufacturer :0439412 1
EAN:4043377035738


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 12 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 12 0439412 1
Hexagon thin nuts A4-40 12 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 12 mm |
| For screws | m12 |
| Quality Grade | A4-40 |
| Type | low form with fine thread |
| Wrench | sw19 |
| Thread-cutting pitch | 1 mm |
Show UNSPSC/ECL@SS
£ 11.71 excl. VAT
/ 100 pieces
£ 14.05 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
12 mm
For screws
m12