References
Spartex:ECHU10A2-80
Rubix:264A7482
Manufacturer :093428010
EAN:4043377098887


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 10 mm |
Product details : SPARTEX ECHU10A2-80-HEXAGON NUTS A2-80 10
Hexagon nuts A2-80 10 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 10 mm |
| For screws | m10 |
| Quality Grade | A2 |
| Wrench | sw17 |
Show UNSPSC/ECL@SS
£ 9.16 excl. VAT
/ 100 pieces
£ 10.99 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
10 mm
For screws
m10