M4 FULL NUT A2 PACK OF 50

FULL NUT

See technical information
References
Rubix-UK:M4FN-A2/50
Rubix:45027778
brand logo
Technical specifications
Material/finishingsteel
Threading diameter4 mm
For screwsm4

Product details : M4 FULL NUT A2 PACK OF 50


Din 934 grade A2 stainless steel hexagon full nuts.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter4 mm
For screwsm4
Show UNSPSC/ECL@SS
£ 1.53 excl. VAT
/ Each
£ 1.84 incl. VAT
  • In stock: Next day delivery

Material/finishing

Threading diameter

4 mm

For screws

m4
Select variants (17)