Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M20 STUD CONNECTOR 4.6 BZP PACK OF 10
M20 STUD CONNECTOR 4.6 BZP PACK OF 10
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M20STUDCONN-ZP/10
rubix:
8859434
Technical specifications
Material/finishing
steel
Threading diameter
20
mm
Product details
Technical specifications
Product details : M20 STUD CONNECTOR 4.6 BZP PACK OF 10
Din 6334 mild steel studding connectors. Can be used as spacers or to connect lengths of studding. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.29
excl. VAT
/
Each
£
128.75
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-40 10 0439410 125
SPARTEX ECHU5A2 HEXAGON NUTS 5 DIN934 A2
SPARTEX HEX THIN NUTS A2-35 16 0439216
SPARTEX HEX NUTS A4-80 8 093448 1
SPARTEX HEX NUTS A4-80 5 093445
SPARTEX ECHU16A2-80-HEXAGON NUTS A2-80 16
SPARTEX HEX THIN NUTS A4-40 20 0439420L
SPARTEX HEX NUTS A2-70 12 0934212 15
SPARTEX HEX THIN NUTS A4-40 36 0439436
SPARTEX HEX NUTS A4-50 52 0934452
SPARTEX ECHU6A2-80-HEXAGON NUTS A2-80 6
SPARTEX HEX NUTS A4 1.6 09344016
SPARTEX HEX NUTS A2-70 20 0934220 15L
SPARTEX HEX NUTS A2 2.5 09342025
SPARTEX HEX THIN NUTS A4-40 12 0439412L