References
Spartex:ECHU8A2-80
Rubix:264A7536
Manufacturer :09342808
EAN:4043377098986


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 8 mm |
Product details : SPARTEX HEXAGON NUTS A2-80 8
Hexagon nuts A2-80 8 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 8 mm |
| For screws | m8 |
| Quality Grade | A2 |
| Wrench | sw13 |
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ 100 pieces
£ 5.02 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
8 mm
For screws
m8