SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A4 27 6331427
Hexagon nuts, height 1.5 d, with collar
See technical informationReferences
Spartex:ECHC27A4
Rubix:268A2763
Manufacturer :6331427
EAN:4043377360588


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 6331 |
| Threading diameter | 27 mm |
Product details : SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A4 27 6331427
Hexagon nuts 1,5 d high with collar A4 27 DIN 6331
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 6331 |
| Threading diameter | 27 mm |
| For screws | m27 |
| Quality Grade | A4-50 |
| Wrench | sw41 |
Show UNSPSC/ECL@SS
£ 196.89 excl. VAT
/ 10 pieces
£ 236.27 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
27 mm
For screws
m27