SPARTEX HEX HD SCR A2-50 4X65 SW7 093324 65
Hexagon screws with total thread
See technical informationReferences
Spartex:TH4X65EFA2-50
Rubix:268A5443
Manufacturer :093324 65
EAN:4043377270764


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD SCR A2-50 4X65 SW7 093324 65
Hexagon head screws A2-50 4X65 SW7 DIN 933
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M4 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 7.52 excl. VAT
/ 100 pieces
£ 9.02 incl. VAT
- Usually arrives within 14 working days
Length
65 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M4