SPARTEX TH5X18EFA4-70-HEX HEAD SCREWS A4-70 5X18 SW8
Hexagon screws with total thread
See technical informationReferences
Spartex:TH5X18EFA4-70
Rubix:264A8602
Manufacturer :093345 18
EAN:4043377095848


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH5X18EFA4-70-HEX HEAD SCREWS A4-70 5X18 SW8
Hexagon head screws A4-70 5X18 SW8 DIN 933
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 28.40 excl. VAT
/ 500 pieces
£ 34.08 incl. VAT
- In stock: Next day delivery
Length
18 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M5