SPARTEX TH14X45PFA2-70-HEXAGON HEAD BOLTS A2-70 14X45 SW22
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH14X45PFA2-70
Rubix:264A8323
Manufacturer :0931214 45
EAN:4043377269034


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH14X45PFA2-70-HEXAGON HEAD BOLTS A2-70 14X45 SW22
Hexagon head bolts A2-70 14X45 SW22 DIN 931
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M14 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 45.49 excl. VAT
/ 50 pieces
£ 54.59 incl. VAT
- In stock: Next day delivery
Length
45 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M14