SPARTEX HEX HD SCR A4-70 22X55 SW32 0933422 55
Hexagon screws with total thread
See technical informationReferences
Spartex:TH22X55EFA4-70
Rubix:268A4462
Manufacturer :0933422 55
EAN:4043377094711


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD SCR A4-70 22X55 SW32 0933422 55
Hexagon head screws A4-70 22X55 SW32 DIN 933
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 22 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m22 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 60.48 excl. VAT
/ 25 pieces
£ 72.58 incl. VAT
- Usually arrives within 14 working days
Length
Select...
Material/finishing
Quality Grade
Threading diameter
Select...
Standard
Metrical diameter
Select...