SPARTEX HEXAGON HEAD BOLTS A4-70 8X35 SW17
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X35PFA4-70
Rubix:264A8827
Manufacturer :093148 35
EAN:4043377086075


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEXAGON HEAD BOLTS A4-70 8X35 SW17
Hexagon head bolts A4-70 8X35 SW17 DIN 931
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 20.29 excl. VAT
/ 100 pieces
£ 24.35 incl. VAT
- Usually arrives within 14 working days
Length
35 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8