SPARTEX TH16X90PFA4-70-HEXAGON HEAD BOLTS A4-70 16X90 SW24
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH16X90PFA4-70
Rubix:264A8494
Manufacturer :0931416 90
EAN:4043377084057


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX TH16X90PFA4-70-HEXAGON HEAD BOLTS A4-70 16X90 SW24
Hexagon head bolts A4-70 16X90 SW24 DIN 931
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 16 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m16 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 51.73 excl. VAT
/ 25 pieces
£ 62.08 incl. VAT
- In stock: Next day delivery
Length
90 mm
Material/finishing
Quality Grade
Threading diameter
16 mm
Standard
Metrical diameter
m16