SPARTEX HEX HD BOLTS A4-80 20X180 SW30 093148020 180
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH20X180PFA4-80
Rubix:268A4233
Manufacturer :093148020 180
EAN:4043377245113


Technical specifications
| Length | 180 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 20X180 SW30 093148020 180
Hexagon head bolts A4-80 20X180 SW30 DIN 931
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 20 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m20 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 43.90 excl. VAT
/ 10 pieces
£ 52.68 incl. VAT
- Usually arrives within 14 working days
Length
180 mm
Material/finishing
Quality Grade
Threading diameter
20 mm
Standard
Metrical diameter
m20