SPARTEX HEX HD BOLTS A2-70 24X440 SW36 0931224 440
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH24X440PFA2-70
Rubix:268A4630
Manufacturer :0931224 440
EAN:4043377081476


Technical specifications
| Length | 440 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 24X440 SW36 0931224 440
Hexagon head bolts A2-70 24X440 SW36 DIN 931
Technical specifications
Attributes
| Length | 440 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 24 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m24 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 158.37 excl. VAT
/ 5 pieces
£ 190.04 incl. VAT
- Usually arrives within 14 working days
Length
440 mm
Material/finishing
Quality Grade
Threading diameter
24 mm
Standard
Metrical diameter
m24