SPARTEX HEX HD BOLTS A4-70 24X95 SW36 0931424 95
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH24X95PFA4-70
Rubix:268A4700
Manufacturer :0931424 95
EAN:4043377272348


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 24X95 SW36 0931424 95
Hexagon head bolts A4-70 24X95 SW36 DIN 931
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 24 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m24 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 41.69 excl. VAT
/ 10 pieces
£ 50.03 incl. VAT
- Usually arrives within 14 working days
Length
95 mm
Material/finishing
Quality Grade
Threading diameter
24 mm
Standard
Metrical diameter
m24